Shop MASTER POWER BRAKES
Create Account
BM13503-2 1.12 in. Bore Booster & Master Conversion Kit with OE Power Brakes for 1970-1974 E-Body Mopar
- Mfr # BM13503-2
- Zoro # G804042616
product price:Â
$
534.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM13503-2
- Zoro #
- G804042616
- UPC #
- 97652146019
- Country of Origin
- China
Description
Features
- Use on cars with OE power brakes
- Exquisitely engineered to fit your vehicle
- Manufactured using leading-edge technology
- Ensures reliable function and lasting service
- Trouble-free installation
- 1970-1974 E-Body Mopar
- Diaphragm Type: Dual
- Diaphragm Size: 8 in.
- Bore Size: 1.12 in.
- Weight: 25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.