71550 Basic AC Hose Crimper Kit
- Mfr # ML71550
- Zoro # G304083881
product price:Â
$
317.99
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
- ML71550
- Zoro #
- G304083881
- UPC #
- 700376715507
- Country of Origin
- China
Description
Kit includes yoke assembly arbor assembly holding fixture assembly die set number 6 - 0.3125in die set number 8 - 0.40625in die set number 10 - 0.5in die set number 12 -0.625 and a carrying case. Manual style A-C hose crimper for crimping barbed and beaded fittings The dies snap quickly into place requiring no pins or screws The unit can be easily mounted to a bench using the holding fixture or held securely in a vice This kit comes with a complete set of dies covering standard hose sizes number 6 - number 8 - number 10 and number 12 Packaged in custom molded carrying case