Shop MASTERCOOL
Create Account
ML69372 R134A & R1234YF Complete Air Conditioner Recovery Set
- Mfr # ML69372
- Zoro # G504129648
product price:Â
$
3,575.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ML69372
- Zoro #
- G504129648
- UPC #
- 700376693720
- Country of Origin
- China
Description
Mastercool introduces the twin turbo dual complete recovery machine for R134a and R1234yf refrigerants. The 69372 incorporates a spark-free compressor and enhanced features to allow for maximum recovery capacity while at the same time decreasing size and weight. The design of the double piston compressor and cooling by the largest fan and condenser in the market makes the 69372 R134a/R1234yf complete recovery unit the most complete solution to your R134a and R1234yf recovery needs.
Features- Built with the safest spark-free components
- Direct vapor up to 0.537 lb/min
- Direct liquid up to 4.72 lb/min
- Push pull up to 11.68 lb/min
- 1/2 HP Oil Less Compressor
- All CFC, HCFC & HFC's
- Voltage: 115V
- Hertz: 60 Hz
- Operating Temperature: 32 to 122 deg F
- Case Material: High Density Polyethylene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.