MSC-58490-YF Universal AC Valve Core Remover & Installer - Black

  • Mfr # MSC-58490-YF
  • Zoro # G104006424
product price: 
$
181.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MSC-58490-YF
Zoro #
G104006424
UPC #
700376122527
Country of Origin
China

Description

The perfect tool for replacing damaged valve cores with R1234yf refrigerant in the system without losing thesystems charge. Allows the user to service valve cores without losing the systems charge. Kit covers all R12 and R134a system valve cores for Standard, JRA, Eaton and GM large bore. Change cores while under pressure No refrigerant loss R12 & R134a Consists of: Valve assembly, R134a high side 16mm connector, R134a low side 13mm connector, 14" FL swivel connector, Standard valve core remover/installer assembly, GM large bore valve core remover/installer assembly, JRA R134a valve core remover/installer assembly, Eaton R134a low side valve core remover/installer assembly, Eaton R134a high side valve core remover/installer assembly, Adapter 1/4"-M x 3/16"-F high side GM/Ford, Adapter 1/4"-M x 1/8"-F high side Ford Patent#6253436

Features
  • Attaches to R1234yf service ports to quickly and easily remove and replace valve cores without the loss of refrigerant
  • Ball Valve design with stainless steel ball provides smooth movement and durability
Specifications
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews