MSC-90066-B-SF 6 CFM Single Stage Spark Free Vacuum Pump
- Mfr # MSC-90066-B-SF
- Zoro # G804062607
product price:Â
$
445.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSC-90066-B-SF
- Zoro #
- G804062607
- UPC #
- 700376110654
- Country of Origin
- China
Description
Features
- A good quality vacuum pump is an integral tool for complete a/c service
- Mastercool vacuum pumps are durable and time tested
- They stand up to the most grueling conditions and will provide years of reliable service. Mastercool offers a complete selection of pumps
- Regardless of your service requirements, mastercool has a model for your applications
- High volume cooling fan provides cool air to pump and motor
- Vapor discharge/oil fill port, easily removable, contains internal check valve to prevent escape of liquid oil
- Cooling fins to keep temperature cooler during extended motor operation
- Large oil level sight glass with max/min oil level indicator
- Easily accessible oil drain valve
- Thermally protected motor with on/off rocker switch
- Large, light weight reinforced base for stable positioning
- No. of Stages: 1
- Free Air Displacement: 6 CFM
- Weight: 21.00 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.