Shop MASTERCUT TOOL
See all product information
Create Account
1/2x7/16x1/4x2-3/16 60 Degree Included Cone Chipbreaker, PowerT
Mfr # SJ-5CB-2
Zoro # G000589205
product price:Â
$
25.69
/ea
Key Features
Shape
SJ
Finish
PowerT
System Of Measurement
Imperial
OD (Decimal)
0.5
Bur Angle
60°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SJ-5CB-2
- Zoro #
- G000589205
- UPC #
- -
- Country of Origin
- United States
Details
- Shape
- SJ
- Finish
- PowerT
- System Of Measurement
- Imperial
- OD (Decimal)
- 0.5
- Cut Type
- Chipbreaker Cut
- Bur Angle
- 60°
- SHK (Decimal)
- 0.25
- Single End Double End
- Single End
- LOC (Decimal)
- 0.438
- OAL (Decimal)
- 2.188
- OD (Metric)
- 12.7
- LOC (Metric)
- 11.113
- SHK (Metric)
- 6.35
- OAL (Metric)
- 55.563
- OD (Fractional)
- 1/2
- LOC (Fractional)
- 7/16
- SHK (Fractional)
- 1/4
- OAL (Fractional)
- 2-3/16
Description
1/2x7/16x1/4x2-3/16 60 Included Cone Chipbreaker, PowerT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov