Shop MASTERCUT TOOL
See all product information
Create Account
13103 5/16x17/64x1/4x2-3/16 60 Degree Included Cone Diamond Cut
Mfr # SJ-2DM
Zoro # G300586065
product price:Â
$
14.55
/ea
Key Features
Shape
SJ
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.3125
Bur Angle
60°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SJ-2DM
- Zoro #
- G300586065
- UPC #
- -
- Country of Origin
- United States
- Shape
- SJ
- Finish
- Uncoated
- System Of Measurement
- Imperial
- OD (Decimal)
- 0.3125
- Cut Type
- Diamond Cut
- Bur Angle
- 60°
- SHK (Decimal)
- 0.25
- Single End Double End
- Single End
- LOC (Decimal)
- 0.266
- OAL (Decimal)
- 2.188
- OD (Metric)
- 7.938
- LOC (Metric)
- 6.746
- SHK (Metric)
- 6.35
- OAL (Metric)
- 55.563
- OD (Fractional)
- 5/16
- LOC (Fractional)
- 17/64
- SHK (Fractional)
- 1/4
- OAL (Fractional)
- 2-3/16
Description
13103 5/16x5/16x1/4x2-1/16 60 Included Cone Diamond Cut