14x14x14x125 2FL 0.5mm Corner Radius 40 Degree Helix Short Flute Endmill, 13mm Neck Diameter, 50mm Reach Length

  • Mfr # 536-052

  • Zoro # G300617196


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.5512
LOC (Decimal)
0.551
SHK (Decimal)
0.5512
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
536-052
Zoro #
G300617196
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.5512
LOC (Decimal)
0.551
SHK (Decimal)
0.5512
OAL (Decimal)
4.921
OD (Metric)
14
LOC (Metric)
14
SHK (Metric)
14
OAL (Metric)
125
OD (Fractional)
14
LOC (Fractional)
14
SHK (Fractional)
14
OAL (Fractional)
125

Description

14x14x14x125 2FL 0.5mm Corner Radius 40 Helix Short Flute Endmill, 13mm Neck Diameter, 50mm Reach Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.