Shop MASTERCUT TOOL
See all product information
Create Account
1/4x1x1/4x2 12 Degree Included Pointed Cone Singlecut, PowerA
Mfr # SM-3SC-1
Zoro # G000592168
product price:Â
$
18.35
/ea
Key Features
Shape
SM
Finish
PowerA
System Of Measurement
Imperial
OD (Decimal)
0.25
Bur Angle
12°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SM-3SC-1
- Zoro #
- G000592168
- UPC #
- -
- Country of Origin
- United States
- Shape
- SM
- Finish
- PowerA
- System Of Measurement
- Imperial
- OD (Decimal)
- 0.25
- Cut Type
- Singlecut
- Bur Angle
- 12°
- SHK (Decimal)
- 0.25
- LOC (Decimal)
- 1
- Single End Double End
- Single End
- OD (Metric)
- 6.35
- OAL (Decimal)
- 2
- LOC (Metric)
- 25.4
- OD (Fractional)
- 1/4
- SHK (Metric)
- 6.35
- OAL (Metric)
- 50.8
- LOC (Fractional)
- 1
- SHK (Fractional)
- 1/4
- OAL (Fractional)
- 2
Description
1/4x1x1/4x2 12 Included Pointed Cone Singlecut, PowerA