Shop MASTERCUT TOOL
See all product information
Create Account
1/4x3/4x1/4x2-1/2 5FL .020 Corner Radius 45 Degree Helix HY5, PowerA
Mfr # 445-422-1
Zoro # G000599419
product price:Â
$
29.35
/ea
Key Features
Single End Double End
Single End
OD (Decimal)
0.25
LOC (Decimal)
0.75
SHK (Decimal)
0.25
OAL (Decimal)
2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 445-422-1
- Zoro #
- G000599419
- UPC #
- -
- Country of Origin
- United States
- Single End Double End
- Single End
- OD (Decimal)
- 0.25
- LOC (Decimal)
- 0.75
- SHK (Decimal)
- 0.25
- OAL (Decimal)
- 2.5
- OD (Metric)
- 6.35
- LOC (Metric)
- 19.05
- SHK (Metric)
- 6.35
- OAL (Metric)
- 63.5
- OD (Fractional)
- 1/4
- LOC (Fractional)
- 3/4
- SHK (Fractional)
- 1/4
- OAL (Fractional)
- 2-1/2
Description
1/4x3/4x1/4x2-1/2 5FL .020 Corner Radius 45 Helix HY5, PowerA