Shop MASTERCUT TOOL
See all product information
Create Account
1/4x5/8x1/4x2 14 Degree Included Radius Cone Singlecut, PowerZ
Mfr # SL-1SC-4
Zoro # G000591338
product price:Â
$
17.19
/ea
Key Features
Shape
SL
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.25
Bur Angle
14°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL-1SC-4
- Zoro #
- G000591338
- UPC #
- -
- Country of Origin
- United States
- Shape
- SL
- Finish
- PowerZ
- System Of Measurement
- Imperial
- OD (Decimal)
- 0.25
- Cut Type
- Singlecut
- Bur Angle
- 14°
- SHK (Decimal)
- 0.25
- Single End Double End
- Single End
- LOC (Decimal)
- 0.625
- OAL (Decimal)
- 2
- OD (Metric)
- 6.35
- LOC (Metric)
- 15.875
- SHK (Metric)
- 6.35
- OAL (Metric)
- 50.8
- OD (Fractional)
- 1/4
- LOC (Fractional)
- 5/8
- SHK (Fractional)
- 1/4
- OAL (Fractional)
- 2
Description
1/4x5/8x1/4x2 14 Included Radius Cone Singlecut, PowerZ