Mastercut Tool
.1076x5/8x3/32x2-1/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
- Zoro #: G000583401
- Mfr #: 645-110
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Single End Double End: Single End
- OD (Decimal): 0.1076
- LOC (Decimal): 0.625
- SHK (Decimal): 0.0938
- OAL (Decimal): 2.25
- OD (Metric): 2.733
- LOC (Metric): 15.875
- SHK (Metric): 2.381
$24.16
Subtotal: $24.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Mastercut Tool #645-110 Specifications
- Zoro #: G000583401
- Mfr #: 645-110
- Single End Double End: Single End
- OD (Decimal): 0.1076
- LOC (Decimal): 0.625
- SHK (Decimal): 0.0938
- OAL (Decimal): 2.25
- OD (Metric): 2.733
- LOC (Metric): 15.875
- SHK (Metric): 2.381
- OAL (Metric): 57.15
- OD (Fractional): .1076
- LOC (Fractional): 5/8
- SHK (Fractional): 3/32
- OAL (Fractional): 2-1/4
- Country of Origin (subject to change): United States
Description
.1076x5/8x3/32x2-1/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Mastercut Tool #645-110
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MASTERCUT TOOL .3890x1-1/2x3/8x4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-716
- MASTERCUT TOOL .2980x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-527
- MASTERCUT TOOL .2985x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-528
- MASTERCUT TOOL .2010x1x3/16x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-317
- MASTERCUT TOOL 7/16x1-1/2x13/32x4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-726
- MASTERCUT TOOL .3135x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-558
- M.A. FORD .3520 Reamer 27235200
- TITEX Machine reamers F1352HUN-3.36 F1352HUN-3.36
- M.A. FORD .0340 Reamer 27203400
- M.A. FORD .3650 Reamer 27236500
- M.A. FORD .2310 Reamer 27223100
- Mastercut Tool Reamers