Skip to Main Content
customer-service Help
Mastercut Tool Corp.

1/2x1x1/2x3 5FL .090 Corner Radius 45° Helix Ultra HY5, PowerN

Mastercut Tool Corp. 1/2x1x1/2x3 5FL .090 Corner Radius 45° Helix Ultra HY5,  PowerN 456-466-5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$90.30
  • Single End Double End: Single End
  • OD (Decimal): 0.5
  • LOC (Decimal): 1
See full product details
This item ships free.
Total: $90.30

Mastercut Tool Corp. #456-466-5 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.5
  • LOC (Decimal): 1
  • SHK (Decimal): 0.5
  • OAL (Decimal): 3
  • OD (Metric): 12.7
  • LOC (Metric): 25.4
  • SHK (Metric): 12.7
  • OAL (Metric): 76.2
  • OD (Fractional): 1/2
  • LOC (Fractional): 1
  • SHK (Fractional): 1/2
  • OAL (Fractional): 3
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

1/2x1x1/2x3 5FL .090 Corner Radius 45° Helix Ultra HY5, PowerN

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #456-466-5