Shop MASTERCUT TOOL
See all product information
Create Account
1/2x7/8x1/4x7-1/64 28 Degree Included Pointed Cone Chipbreaker, PowerT
Mfr # SM-5L6CB-2
Zoro # G300590284
product price:Â
$
53.82
/ea
Key Features
Shape
SM
Finish
PowerT
System Of Measurement
Imperial
OD (Decimal)
0.5
Bur Angle
28°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SM-5L6CB-2
- Zoro #
- G300590284
- UPC #
- -
- Country of Origin
- United States
- Shape
- SM
- Finish
- PowerT
- System Of Measurement
- Imperial
- OD (Decimal)
- 0.5
- Cut Type
- Chipbreaker Cut
- Bur Angle
- 28°
- SHK (Decimal)
- 0.25
- Single End Double End
- Single End
- LOC (Decimal)
- 0.875
- OAL (Decimal)
- 6.875
- OD (Metric)
- 12.7
- LOC (Metric)
- 22.225
- SHK (Metric)
- 6.35
- OAL (Metric)
- 174.625
- OD (Fractional)
- 1/2
- LOC (Fractional)
- 7/8
- SHK (Fractional)
- 1/4
- OAL (Fractional)
- 7-1/64
Description
1/2x7/8x1/4x6-7/8 14 Included Pointed Cone Chipbreaker, PowerT