19x16x6x60 30 Degree Inverted Cone Diamond Cut, PowerT

  • Mfr # SN-7MMDM-2

  • Zoro # G000590935


product price:  $53.29
/ea

Key Features

Shape
SN
Finish
PowerT
System Of Measurement
Metric
OD (Decimal)
0.748
Bur Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SN-7MMDM-2
Zoro #
G000590935
UPC #
-
Country of Origin
United States

Details

Shape
SN
Finish
PowerT
System Of Measurement
Metric
OD (Decimal)
0.748
Cut Type
Diamond Cut
Bur Angle
30°
SHK (Decimal)
0.2362
Single End Double End
Single End
LOC (Decimal)
0.63
OAL (Decimal)
2.362
OD (Metric)
19
LOC (Metric)
16
SHK (Metric)
6
OAL (Metric)
60
OD (Fractional)
19
LOC (Fractional)
16
SHK (Fractional)
6
OAL (Fractional)
60

Description

19x16x6x60 30 Inverted Cone Diamond Cut, PowerT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.