Shop MASTERCUT TOOL
See all product information
Create Account
3.5x20x3.5x52 2FL 118 Degree 4 Facet Point Medium Length Drill, PowerNR
Mfr # 703-512-8
Zoro # G100660200
product price:Â
$
22.37
/ea
Key Features
Number of Flutes
2
Finish
PowerNR
Point Angle
118°
Dimension
Metric
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 703-512-8
- Zoro #
- G100660200
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- Finish
- PowerNR
- Point Angle
- 118°
- System of Measurement
- Metric
- End Face
- Drill Point
- Single End Double End
- Single End
- OD (Decimal)
- 0.1378
- LOC (Decimal)
- 0.787
- SHK (Decimal)
- 0.1378
- OAL (Decimal)
- 2.047
- OD (Metric)
- 3.5
- LOC (Metric)
- 20
- SHK (Metric)
- 3.5
- OAL (Metric)
- 52
- OD (Fractional)
- 3.5
- LOC (Fractional)
- 20
- SHK (Fractional)
- 3.5
- OAL (Fractional)
- 52
Description
3.5x20x3.5x52 2FL 118 4 Facet Point Medium Length Drill, PowerNR