Mastercut Tool
5/16x1/2x5/16x2 5FL Square 45° Helix Ultra HY5, PowerN
Mfr # 458-012-5
Zoro # G500610348
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3125
- LOC (Decimal) 0.5
- SHK (Decimal) 0.3125
- OAL (Decimal) 2
Explore More Products
- MASTERCUT TOOL 5/8x1-1/4x5/8x3-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA 411-016-1
- MASTERCUT TOOL 8x19x8x63 5FL Square Multi-Helix Ultra V5, PowerN 553-010-5
- MASTERCUT TOOL 3x20x3x65 5FL 0.75mm Corner Radius 45° Helix HY5, PowerNR 546-402-8
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 12.0Mm 17847202A
- OSG Carbide End Mill, VG541, 1/2 D, 5/8 Cut L VG541-5000
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R-TA AP/MAX 1/4x1/4x1/2x2 C80531
- M.A. FORD 8Mm Endmill 1.0Mm Radius 278 0800N3-1.0RB
- MELIN TOOL CO Carbide End Mill, 3/4" x 1-1/2", Number of Flutes: 9 VXMG9-2424-R030
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x1-5/8x4 C80445
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 3/4x3/4x1-5/8x4 C80448
- M.A. FORD Endmill 1/4X1-1/4 .015Cr 278L25002B
- Mastercut Tool High Performance Carbide End Mills