Mastercut Tool Corp.
9.2x81x9.2x125 2FL 118° 4 Facet Point Drill, PowerT
- Zoro #: G100659822
- Mfr #: 701-130-2

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $102.49
Mastercut Tool Corp. #701-130-2 Specifications
- Zoro #: G100659822
- Mfr #: 701-130-2
- Finish: PowerT
- Number of Flutes: 2
- Point Angle: 118°
- Dimension: Metric
- System of Measurement: Metric
- End Face: Drill Point
- LOC (Decimal): 3.189
- Single End Double End: Single End
- OD (Decimal): 0.3622
- SHK (Decimal): 0.3622
- OD (Metric): 9.2
- OAL (Decimal): 4.921
- LOC (Metric): 81
- OD (Fractional): 9.2
- SHK (Metric): 9.2
- OAL (Metric): 125
- LOC (Fractional): 81
- SHK (Fractional): 9.2
- OAL (Fractional): 125
- Country of Origin (subject to change): United States
Description
9.2x81x9.2x125 2FL 118° 4 Facet Point Drill, PowerT
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Mastercut Tool Corp. #701-130-2
Explore more
- Mastercut Tool Corp. 5.5x57x5.5x93 2FL 118° 4 Facet Point Drill, PowerT 701-056-2
- Mastercut Tool Corp. 6.2x63x6.2x101 2FL 118° 4 Facet Point Drill, PowerT 701-070-2
- Mastercut Tool Corp. 5.3x52x5.3x86 2FL 118° 4 Facet Point Drill, PowerA 701-052-1
- Mastercut Tool Corp. 1/2x3x1/2x4-3/4 2FL 118° 4 Facet Point Drill 601-300
- Mastercut Tool Corp. 4.5x47x4.5x80 2FL 118° 4 Facet Point Drill 701-036
- Mastercut Tool Corp. .1730x1-5/8x.1730x2-3/4 2FL 118° 4 Facet Point Drill, PowerA 601-142-1
- Mastercut Tool Corp. 9.5x81x9.5x125 2FL 118° 4 Facet Point Drill, PowerT 701-136-2
- Mastercut Tool Corp. 7.8x37x7.8x79 3FL 130° Maximizer Point Drill DIN 6539 701-578
- Kodiak Cutting Tools #15 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt 5409536
- Cle-Line 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 13/32 C68022
- Cleveland CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC Let-K C71081
- Mastercut Tool Corp. Jobber Length Drill Bits