Coupling Flanges

  • Mfr # 10S-50MM

  • Zoro # G022903218


product price:  $117.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10S-50MM
Zoro #
G022903218
UPC #
806372134035
Country of Origin
China

Description

Coupling Flange, Coupling Size 10, Maximum Speed 3,600 RPM, Outside Diameter 7 1/2 in, Bore Type Round Keyed, Hub Diameter 4 3/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 50 mm, Length through Bore 2 21/32 in, System of Measurement Metric, Hub Body Length 1 7/32 in, Hub Type Flange Hub, Bushing Bore Range 30 to 65 mm, Coupling Overall Length 5 11/16 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.