Coupling Flanges
Mfr # 11S-60MM
Zoro # G622903700
product price:Â $204.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
11S-60MM
Zoro #
G622903700
UPC #
806372141743
Country of Origin
China
Description
Coupling Flange, Coupling Size 11, Maximum Speed 3,600 RPM, Outside Diameter 8 5/8 in, Bore Type Round Keyed, Hub Diameter 5 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 60 mm, Length through Bore 3 7/16 in, System of Measurement Metric, Hub Body Length 1 1/2 in, Hub Type Flange Hub, Bushing Bore Range 38 to 80 mm, Coupling Overall Length 7 1/8 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.