Coupling Flanges
Mfr # 12S-2-5/8
Zoro # G723354692
product price:Â $294.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12S-2-5/8
Zoro #
G723354692
UPC #
806372141835
Country of Origin
China
Description
Coupling Flange, Coupling Size 12, Maximum Speed 2,800 RPM, Outside Diameter 10 in, Bore Type Round Keyed, Hub Diameter 5 3/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 2 5/8 in, Length through Bore 4 in, System of Measurement Inch, Hub Body Length 1 11/16 in, Hub Type Flange Hub, Bushing Bore Range 1 5/8 to 3 7/8 in, Coupling Overall Length 8 1/4 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.