Coupling Flanges
Mfr # 3J-5/8
Zoro # G122903002
product price:Â $15.85
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3J-5/8
Zoro #
G122903002
UPC #
806372133649
Country of Origin
China
Description
Coupling Flange, Coupling Size 3, Maximum Speed 9,200 RPM, Outside Diameter 2 1/16 in, Bore Type Round Keyed, Hub Diameter 1 1/2 in, Hub Material Powdered Metal, For Bushing Size Not Applicable, Bore Diameter 5/8 in, Length through Bore 2 in, System of Measurement Inch, Hub Body Length 7/16 in, Hub Type Flange Hub, Coupling Overall Length 2 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation, Included Screws (2) Set Screw, Keyway Depth 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.