Coupling Flanges
Mfr # 6S-24MM
Zoro # G223354758
product price:Â $45.25
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6S-24MM
Zoro #
G223354758
UPC #
806372135216
Country of Origin
China
Description
Coupling Flange, Coupling Size 6, Maximum Speed 6,000 RPM, Outside Diameter 4 in, Bore Type Round Keyed, Hub Diameter 2 1/2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 24 mm, Length through Bore 1 5/8 in, System of Measurement Metric, Hub Body Length 25/32 in, Hub Type Flange Hub, Bushing Bore Range 15 to 38 mm, Coupling Overall Length 3 9/16 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation, Included Screws (2) Set Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.