Coupling Flanges
Mfr # 7S-3/4
Zoro # G523353369
product price:Â $52.25
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7S-3/4
Zoro #
G523353369
UPC #
806372135476
Country of Origin
China
Description
Coupling Flange, Coupling Size 7, Maximum Speed 5,250 RPM, Outside Diameter 4 5/8 in, Bore Type Round Keyed, Hub Diameter 2 13/16 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 3/4 in, Length through Bore 1 27/32 in, System of Measurement Inch, Hub Body Length 25/32 in, Hub Type Flange Hub, Bushing Bore Range 3/4 to 1 7/8 in, Coupling Overall Length 3 15/16 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.