Coupling Flanges
Mfr # 9S-2-1/8
Zoro # G323355655
product price:Â $104.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9S-2-1/8
Zoro #
G323355655
UPC #
806372136053
Country of Origin
China
Description
Coupling Flange, Coupling Size 9, Maximum Speed 3,750 RPM, Outside Diameter 6 11/32 in, Bore Type Round Keyed, Hub Diameter 3 5/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 2 1/8 in, Length through Bore 2 13/32 in, System of Measurement Inch, Hub Body Length 1 1/32 in, Hub Type Flange Hub, Bushing Bore Range 15/16 to 2 7/8 in, Coupling Overall Length 5 1/16 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.