This item is Discontinued.

This item is Discontinued.
Cubicle Dry Erase, 48x18", Silver, Combination, Bulletin/Magnetic Dry Erase, 18", 48", Aluminum Frame (Discontinued)
Mfr #
XA42003700
Zoro #
G6244379
UPC # 560375026031
Country of Origin Portugal
Category Dry Erase Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XA42003700
- Zoro #
- G6244379
- UPC #
- 560375026031
- Country of Origin
- Portugal
Dimensions
- Dry Erase Height
- 18"
- Dry Erase Width
- 48"
- Height
- 18"
- Board Width
- 48"
Details
- Item
- Cubicle Dry Erase,48x18",Silver
- Board Color
- Natural; White
- Dry Erase Surface Type
- Combination, Bulletin/Magnetic Dry Erase
- Board Frame Material
- Aluminum
- Frame Color
- Aluminum
- Includes
- Mounting Kit
- Standards
- ISO 9001-2008
- Features
- Combination Board—Features magnetic dry erase and cork surfaces.
- Board Material
- Cork; Enameled Steel
- Mounting Details
- Cubicle Mounting System (Included)
Description
Cubicle Dry Erase,48x18",Silver
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.