Shop MASTERVISION

In/Out Board, Steel, 24 in, 36 in, Aluminum Frame, Black/White, Matte

  • Mfr # GA0387830
  • Zoro # G7346790

product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Product Grouping
In/Out Board
Board Properties
Magnetic
Dry Erase Width
36 in
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GA0387830
Zoro #
G7346790
UPC #
560375007306
Country of Origin
Portugal
Dry Erase Product Grouping
In/Out Board
Board Properties
Magnetic
Item
In/Out Board
Board Color
Black/White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Board Frame Material
Aluminum
Frame Color
Gray
Includes
10 Year Surface Warranty, Tray
Frame Material
Aluminum
Surface Finish
Matte
Number of Rows
30
Corner Shape
Square
Mounting Orientation
Horizontal
Board Material - Side 1
Steel
Includes Mounting Hardware
Mounting Hardware Included
Board Color - Side 1
Black
Reversible
Not Reversible
Includes Frame
Frame Included
Product Type
In/Out Board
Number of Columns
14
Magnetic - Side 1
Magnetic

Dimensions

Dry Erase Height
24 in
Dry Erase Width
36 in
Overall Height
24 in
Overall Width
36 in
Board Width - Side 1
35 3/4 in
Board Height - Side 1
23 3/4 in
Adjustable Height
Not Adjustable

Description

In/Out Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Black/White, Dry Erase Height 24 in, Dry Erase Width 36 in, Frame Color Gray, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes 10 Year Surface Warranty, Tray

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.