This item is Discontinued.

This item is Discontinued.
Boards, Magnetic Dry Erase, Aluminum Frame, White (Discontinued)
Mfr #
CR0620030
Zoro #
G002684274
UPC # 560375054065
Country of Origin Portugal
Category Dry Erase Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR0620030
- Zoro #
- G002684274
- UPC #
- 560375054065
- Country of Origin
- Portugal
- Item
- Boards
- Board Color
- White
- Dry Erase Surface Type
- Magnetic Dry Erase
- Mounting/Mobility Type
- Heavy Duty Mounting Kit
- Board Frame Material
- Aluminum
- Frame Color
- Silver
- Includes
- Accessory Tray/Rail; Mounting Kit
- Standards
- ISO 9001-2008
- Material
- Aluminum
- Board Style
- Magnetic Dry Erase
- Features
- Porcelain—Magnetic surface.
- Color
- White
- Board Material
- Porcelain-Steel
- Weight
- 10.14 lbs
- Mounting Details
- Heavy Duty Mounting Kit (Included)
Description
Basic whiteboard combines durability, superior visibility, exceptionally smooth writing/erasing and scratch resistance, making it perfect for moderate, everyday use. Sturdy aluminum frame features the four-corner system for easy wall mounting, and it may be oriented vertically or horizontally. Handy snap-on pen tray and all mounting hardware are included.