This item is Discontinued.

This item is Discontinued.
Boards, Magnetic Dry Erase, Plastic Frame, White (Discontinued)
Mfr #
CLK020408
Zoro #
G5228411
UPC # 560375052993
Country of Origin Portugal
Category Dry Erase Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLK020408
- Zoro #
- G5228411
- UPC #
- 560375052993
- Country of Origin
- Portugal
Dimensions
- Height
- 14"
- Width
- 11"
- Board Width
- 11"
Details
- Item
- Boards
- Board Color
- White
- Dry Erase Surface Type
- Magnetic Dry Erase
- Board Frame Material
- Plastic
- Frame Color
- Black
- Color
- White
- Board Material
- Lacquered Steel
- Material
- Plastic
- Board Style
- Magnetic Dry Erase
- Weight
- 0.78 lbs
Description
MasterVision® Magnetic Dry Erase Board, 11 x 14, Black Plastic Frame
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.