This item is Discontinued.

This item is Discontinued.
Boards, Magnetic Wet Erase Easel, 33", Wood Frame, Black (Discontinued)
Mfr #
DKT30505052
Zoro #
G405674773
UPC # 560375076524
Country of Origin Portugal
Category Dry Erase Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DKT30505052
- Zoro #
- G405674773
- UPC #
- 560375076524
- Country of Origin
- Portugal
Dimensions
- Dry Erase Height
- 33"
- Height
- 35"
- Board Width
- 25"
Details
- Item
- Boards
- Board Color
- Black
- Dry Erase Surface Type
- Magnetic Wet Erase Easel
- Board Frame Material
- Wood
- Frame Color
- Cherry
- Frame Material
- Wood
- Board Material
- Laminated Steel
- For Use
- EXPO® 14075 Bright Sticks Wet-Erase Fluorescent Marker Set
- Features
- Double-Sided Black Magnetic Surface—Stands 45" tall.
- Standards
- ISO 9001-2008
- Board Style
- Magnetic Wet Erase Easel
Description
Reversible sign board offers a versatile, simple and efficient solution for displaying information that needs daily or constant updates. The black, magnetic, double-sided wet erase surface is the perfect background for opaque wet erase markers that don't smudge when touched. The long lasting varnished black or cherry wood frame offers a high end look. Ideal for restaurants, coffee-shops or spas, this sign helps create a relaxed environment, while being very effective at conveying simple and direct messages.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.