Shop MASTERVISION
See all product information
Create Account
Magnetic Metallic Dry Erase Board 11 X 14 in Black Plastic Frame
Mfr # CLK020402
Zoro # G704206910
product price:
$
19.15
/ea
Key Features
Board Frame Material
Plastic
Frame Color
Black
Overall Height
11 in
Overall Width
14 in
Board Material
Lacquered Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLK020402
- Zoro #
- G704206910
- UPC #
- 560375092999
- Country of Origin
- Portugal
Dimensions
- Overall Height
- 11 in
- Overall Width
- 14 in
Details
- Board Frame Material
- Plastic
- Frame Color
- Black
- Board Material
- Lacquered Steel
Description
MasterVision Magnetic Metallic Dry Erase Board 11 x 14" Black Plastic Frame,Magnetic Metallic Dry Erase Board 11 X 14” Black Plastic Frame
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.