Alpha Pro III

  • Mfr # 45513000
  • Zoro # G303481046
product price: 
$
403.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45513000
Zoro #
G303481046
UPC #
816882020377
Country of Origin
Netherlands

Description

-Alpha Pro III- -Advanced 3-step charge regulator for standard and high performance alternators-

The propulsion engine of your boat or vehicles may be used to quickly charge your service batteries, either while cruising or taking a break. The advanced and powerful Alpha Pro III ensures fast and safe charging, protecting both the engine and the batteries. Building on 10 years of experience, the Alpha Pro III features a modernized look, higher power and improved ease of use.

The Alpha Pro III measures the temperature and the voltage of your batteries to prevent overcharging, keeping them in perfect condition. It also monitors the engine load, thus reducing sound variations, wear and tear. The smart ‘keep alive’ feature solves a common problem causing unreliable tachometer readings. Via MasterBus, it communicates RPM, alternator status and charge status to create intelligent power systems.

-Pull the max out of your alternator-

The alternator that comes with the engine is not optimally suited for charging service batteries. Designed for low cost and short charge cycles, it charges at a slow pace and is easily overheated. Replacing the standard regulator* with the Alpha Pro III optimizes this charging process, protects against overheating and overcharging and extends the lifetime of your batteries.

(* not allowed on Euro 5/6 engines)

-Super charge your system-

For superfast charging at low RPM, Mastervolt recommends to combine the Alpha Pro III with a high performance alternator such as the reputable Alpha series. With 20 amps of field current capability, the Alpha Pro is the only 3-step regulator in the market capable of controlling alternators with outputs up to 400 A!

-Alpha Pro III: Fast charging, anytime, anywhere. - -Features:-Transforms every alternator into a full temperature controlled 3-step charger.
  • Reduces run time, saves fuel, reduces noise and emissions.
  • Protects from overcharging and extends battery life.
  • Balances engine load, reducing RPM variations.
  • Compatible with standard and high performance alternators, incl. 200 A 400 A models.
  • Integrated ‘keep alive’ feature for reliable tachometer readings.
  • Suitable for every battery type, including Lithium Ion.
  • Suitable for 12 V and 24 V system
  • Restrictions

    WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

    Ratings & reviews