Shop MASTERVOLT

ChargeMaster Plus 12/50-3 Battery Charger

  • Mfr # 44310505
  • Zoro # G003533137

product price: 
$
1,007.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
44310505
Zoro #
G003533137
UPC #
816882022883
Country of Origin
China

Description

ChargeMaster Plus 12/50-3 Battery Charger

Make the most of your batteries with the ChargeMaster series, plugging in and charging anywhere in the world. Mastervolt’s ChargeMaster guarantees fast and complete charging of your batteries no matter where you are. Thanks to Mastervolt’s innovative 3-step+ charging process, batteries also perform better and last longer.

All ChargeMasters can be easily connected to a MasterBus network with only one cable and one connection (with the exception of the ChargeMaster 12/10, ChargeMaster 12/15-2, and ChargeMaster 24/6). What’s more, you have the option for central, local, or remote monitoring, configuration, and control of your system.

Clear Display

A clearly lit display on the ChargeMaster provides all essential information: charge current, charge voltage, charge phase, and battery content measurement and/or battery condition measurement as a percentage of available Ah capacity. The display also provides an indication of MasterBus communication. Three buttons adjacent to the read-out panel allow for easy operating of the entire system.

The ChargeMaster is available in various models to guarantee you the ideal battery charger for any situation and demand.

Features:

  • For recreational and semi-professional use.
  • Suitable for any type of battery, including Lithium-Ion batteries.
  • 3-Step+ charging technology for fast and complete charging also charges depleted batteries.
  • Memory function prevents overcharging in case of unreliable mains.
  • Safe and complete charging due to standard safety features.
  • Charging capacity up to 1000 Ah battery banks.
  • Easy to connect and quick to install.
  • Can charge multiple battery banks simultaneously.
  • Built-in system functionality (MasterBus) in combination with other Mastervolt products.
  • Clear control panel (with the exception of the ChargeMaster 12/10, ChargeMaster 12/15-2, and ChargeMaster 24/6).
  • Supplies your system without a battery.

Charging your batteries with every voltage

The Mastervolt ChargeMaster supplies a maximum capacity wherever you are via auto-ranging. Auto-ranging ensures perfect fully automatic operation anywhere in the world, regardless of the available mains voltage (90-265 V AC, 50 or 60 Hz). The 3-step+ charging technology guarantees fast an

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.