Shop MAT INDUSTRIES

235633 20 gal 7.5-15A 120 & 240V Dewalt Capable Single Stage Portable Electric Air Compressor

  • Mfr # 235633
  • Zoro # G704012474

product price: 
$
2,131.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
235633
Zoro #
G704012474
UPC #
846212024287
Country of Origin
United States

Description

Features
  • Heavy duty, dual voltage induction motor for maximum performance
  • 6.2 Scfm at 40 psi, 5.3 scfm at 90 psi, 155 psi max pressure for optimum tool performance
  • Cast iron, v-twin cylinder, belt drive pump, 1 piece cast iron crankcase
  • Thermally stable cast iron cylinder body
  • Automotive style ball bearings
  • Easy to start & able to drive high pump performance helps to ensure trouble free operation
  • Standards of dependability & reliability
  • Vertical portable space saving design
Inlcudes
  • Regulator, Quick Connect Air Outlet, Tool & Tank Pressure Gauges, On/Off Switch & Pneumatic Tires
Specifications
  • Voltage: 120 & 240V
  • Country of Origin: USA
  • Capacity: 20 gal
  • Power: 7.5-15A
  • Weight: 159 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.