Shop MATIAS

FK418BTG Wireless Aluminum Keyboard - Gold

  • Mfr # FK418BTG
  • Zoro # G903938735

product price: 
$
139.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FK418BTG
Zoro #
G903938735
UPC #
-
Country of Origin
China

Description

Built using some design cues from Apple's aluminum keyboards, the gold Wireless Aluminum Keyboard from Matias is a wireless Bluetooth keyboard that can pair up to four Mac, iPad, iPhone, Windows, or Android devices, each of which may be switched between with the press of a button. Unlike Apple's wireless keyboard, this version contains a numeric keypad, and the ability of the function keys to control screen brightness, volume, and more has also been retained. For those who need to switch the function keys back to their original duties, there's even an Fn key for doing that.

Unlike other wireless keyboards, which often power down and disconnect to conserve battery life, Matias' offering has been built with a 1600 mAh lithium-ion polymer battery that stays powered on and connected to your system. Its battery lasts for up to one year, with 533 to 1,600 hours of uninterrupted typing time, and up to two years of standby time.

Features
  • Bluetooth Wireless Connection
  • Integrated Numerical Keypad
  • Mac-Compatible Function Keys
  • Pair up to Four Bluetooth Devices
  • Up to 1-Year Battery Life
  • Stays Powered On and Connected
  • Includes USB Charging Cable
  • Windows and Android Compatible
  • Mac, iPhone, and iPad Compatible
Specifications
  • Color: Gold
  • Connection: Bluetooth
  • Cable length: 1 Metre Charging
  • Language Layout: USA
  • Number of keys/buttons: 109

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.