This item is Discontinued.

No Product Image Available

This item is Discontinued.

Maudlin Products

Brass Shim Coil - .005" x 6" x 100" (Discontinued)

Mfr # B005-100
Zoro # G004944826
UPC # 79423410474
Country of Origin United States
Category Shim Stock
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B005-100
Zoro #
G004944826
UPC #
79423410474
Country of Origin
United States

Description

Brass shim coil - .005" x 6" x 100" maudlin products 260 brass shim coil are packaged individually and color coded with yellow labels describing thickness, width, length and material type. Sizes .001"-.009" are packaged in the small, white packages while size .010" and larger are packaged in the large brown boxes shown on the right. Quantity is 1 coil per box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.