Shop MAURITZON
See all product information
Create Account
Tarp, 12 ft x 24 ft, 30 Mil, White, Clear PVC
Mfr # T-PVC30-1224
Zoro # G3747891
product price:Â
$
824.99
/ea
Free Shipping & Returns
Key Features
Finished Size
12 ft x 24 ft
Color
White
Tarp Material
Clear PVC
Thickness
30 Mil
Tarp Finished Length
12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-PVC30-1224
- Zoro #
- G3747891
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Tarp Material
- Clear PVC
- Item
- Tarp
- Material
- Clear PVC
Description
Curtain,Clear PVC,12x24 ft.,30 mil,White