Shop MAURITZON
See all product information
Create Account
Tarp, 20 ft x 30 ft, 30 Mil, White, Clear PVC
Mfr # T-PVC30-2030
Zoro # G3747937
product price:Â
$
1,705.99
/ea
Free Shipping & Returns
Key Features
Finished Size
20 ft x 30 ft
Color
White
Tarp Material
Clear PVC
Thickness
30 Mil
Tarp Finished Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-PVC30-2030
- Zoro #
- G3747937
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Finished Size
- 20 ft x 30 ft
- Thickness
- 30 Mil
- Tarp Finished Length
- 20 ft
- Tarp Finished Width
- 30 ft
Details
- Color
- White
- Tarp Material
- Clear PVC
- Item
- Tarp
- Material
- Clear PVC
Description
Curtain,Clear PVC,20x30 ft.,30 mil,White