Heavy Duty Tarp, 11 ft 8 in x 13 ft 9 in, 20 Mil, Red, Vinyl, Flame Resistant, Tear Resistant

  • Mfr # DAR-SAL-02-1214

  • Zoro # G3896597


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Tarp Material
Vinyl
Thickness
20 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
13 ft 9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DAR-SAL-02-1214
Zoro #
G3896597
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
11 ft 8 in x 13 ft 9 in
Thickness
20 Mil
Tarp Finished Length
13 ft 9 in
Tarp Finished Width
11 ft 8 in
Cut Size
12 x 14 ft
Finished Length
13.75 ft
Grommet Inside Diameter
0.38 in
Finished Width
11.67 ft
Cut Width
12 ft
Cut Length
14 ft

Details

Color
Red
Tarp Material
Vinyl
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
13 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Tarp Resistant Features
Flame Resistant, Tear Resistant
Breathable
No
Standards
CFM Approved, NFPA 701
Tarp Seam Finish
Heat Sealed
Tarp Item
Tarp
High Visibility
No
Grommet I.D.
0.375 in
High-Visibility
Non-High Visibility
Seam Type
Heat-Sealed
Water Resistance
Water Resistant
Fabric Material
Vinyl
Duty Rating
Heavy
Breathability
Non-Breathable
Includes Grommets
Grommets Included
Shape
Rectangle
Product Type
Tarp
Resistance Properties
Flame Retardant, Mildew Resistant, Tear Resistant

Description

Tarp, Tarp Material Vinyl, Cut Size 12 x 14 ft, Finished Size 11 ft 8 in x 13 ft 9 in, Tarp Finished Length 13 ft 9 in, Tarp Finished Width 11 ft 8 in, Tarp Seam Finish Heat Sealed, Tarp Resistant Features Flame Resistant, Tear Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Red, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 13 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No, Standards CFM Approved, NFPA 701

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.