Standard Duty Tarp, 11 ft 6 in x 17 ft 6 in, 5 Mil, Black, Vinyl, Tear Resistant, UV Resistant

  • Mfr # MBT-12-04-1218

  • Zoro # G3897665


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Finished Size
11 ft 6 in x 17 ft 6 in
Tarp Material
Vinyl
Thickness
5 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
17 ft 6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MBT-12-04-1218
Zoro #
G3897665
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
11 ft 6 in x 17 ft 6 in
Thickness
5 Mil
Tarp Finished Length
17 ft 6 in
Tarp Finished Width
11 ft 6 in
Cut Size
12 x 16 ft
Cut Length
18 ft
Finished Length
17.5 ft
Finished Width
11.5 ft
Cut Width
12 ft
Grommet Inside Diameter
0.38 in

Details

Color
Black
Tarp Material
Vinyl
Tarp Strength
Standard Duty
Item
Tarp
Fabric Weight
10 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Tear Resistant, UV Resistant
Tarp Item
Tarp
Tarp Seam Finish
Heat Sealed, Web Reinforced
Breathable
No
High Visibility
No
Standards
ASTM D2261, 1682, 3786 Federal Standard
Grommet I.D.
0.375 in
For Use With
Trucks
High-Visibility
Non-High Visibility
Includes Grommets
Grommets Included
Fabric Coating
PVC Coated
Water Resistance
Water Resistant
Seam Type
Heat-Sealed, Web-Reinforced
Breathability
Non-Breathable
Fabric Type
Mesh
Fabric Material
Vinyl
Shape
Rectangle
Duty Rating
Heavy
Product Type
Tarp
Resistance Properties
Chemical Resistant, Grease Resistant, Mildew Resistant, Oil Resistant
Application
Agriculture, Construction, Industrial

Description

Tarp, Tarp Material Vinyl, Cut Size 12 x 16 ft, Finished Size 11 ft 6 in x 17 ft 6 in, Tarp Finished Length 17 ft 6 in, Tarp Finished Width 11 ft 6 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Black, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 5 mil, Breathable No, High-Visibility No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products