Standard Duty Tarp, 19 ft 6 in x 19 ft 6 in, 5 Mil, Black, Vinyl, Tear Resistant, UV Resistant

  • Mfr # MBT-12-04-2020

  • Zoro # G3897610


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Finished Size
19 ft 6 in x 19 ft 6 in
Tarp Material
Vinyl
Thickness
5 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
19 ft 6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MBT-12-04-2020
Zoro #
G3897610
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
19 ft 6 in x 19 ft 6 in
Thickness
5 Mil
Tarp Finished Length
19 ft 6 in
Tarp Finished Width
19 ft 6 in
Cut Size
20 x 20 ft
Grommet Inside Diameter
0.38 in
Cut Length
20 ft
Finished Width
19.5 ft
Cut Width
20 ft
Finished Length
19.5 ft

Details

Color
Black
Tarp Material
Vinyl
Tarp Strength
Standard Duty
Item
Tarp
Fabric Weight
10 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Tear Resistant, UV Resistant
Tarp Seam Finish
Heat Sealed, Web Reinforced
Tarp Item
Tarp
Standards
ASTM D2261, 1682, 3786 Federal Standard
Breathable
No
Grommet I.D.
0.375 in
High Visibility
No
For Use With
Trucks
High-Visibility
Non-High Visibility
Fabric Material
Vinyl
Resistance Properties
Chemical Resistant, Grease Resistant, Mildew Resistant, Oil Resistant
Breathability
Non-Breathable
Duty Rating
Heavy
Fabric Type
Mesh
Application
Agriculture, Construction, Industrial
Seam Type
Heat-Sealed, Web-Reinforced
Includes Grommets
Grommets Included
Fabric Coating
PVC Coated
Product Type
Tarp
Water Resistance
Water Resistant
Shape
Square

Description

Tarp, Tarp Material Vinyl, Cut Size 20 x 20 ft, Finished Size 19 ft 6 in x 19 ft 6 in, Tarp Finished Length 19 ft 6 in, Tarp Finished Width 19 ft 6 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Black, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 5 mil, Breathable No, High-Visibility No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.