Standard Duty Tarp, 9 ft 9 in x 29 ft 5 in, 5 Mil, Blue, Vinyl, Tear Resistant, UV Resistant

  • Mfr # MBT-12-02-1030

  • Zoro # G3898015


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Finished Size
9 ft 9 in x 29 ft 5 in
Tarp Material
Vinyl
Thickness
5 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
29 ft 5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MBT-12-02-1030
Zoro #
G3898015
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
9 ft 9 in x 29 ft 5 in
Thickness
5 Mil
Tarp Finished Length
29 ft 5 in
Tarp Finished Width
9 ft 9 in
Cut Size
10 x 30 ft
Finished Width
9.75 ft
Grommet Inside Diameter
0.38 in
Finished Length
29.42 ft
Cut Width
10 ft
Cut Length
30 ft

Details

Color
Blue
Tarp Material
Vinyl
Tarp Strength
Standard Duty
Item
Tarp
Fabric Weight
10 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Tear Resistant, UV Resistant
Tarp Seam Finish
Heat Sealed, Web Reinforced
Breathable
No
High Visibility
No
Standards
ASTM D2261, 1682, 3786 Federal Standard
Tarp Item
Tarp
Grommet I.D.
0.375 in
For Use With
Trucks
High-Visibility
Non-High Visibility
Fabric Type
Mesh
Fabric Coating
PVC Coated
Includes Grommets
Grommets Included
Product Type
Tarp
Breathability
Non-Breathable
Shape
Rectangle
Application
Agriculture, Construction, Industrial
Water Resistance
Water Resistant
Duty Rating
Heavy
Resistance Properties
Chemical Resistant, Grease Resistant, Mildew Resistant, Oil Resistant
Fabric Material
Vinyl
Seam Type
Heat-Sealed, Web-Reinforced

Description

Tarp, Tarp Material Vinyl, Cut Size 10 x 30 ft, Finished Size 9 ft 9 in x 29 ft 5 in, Tarp Finished Length 29 ft 5 in, Tarp Finished Width 9 ft 9 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Blue, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 5 mil, Breathable No, High-Visibility No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.