Shop MAURITZON

Heavy Duty Tarp, 9 ft 6 in x 11 ft 6 in, 20 Mil, Clear, Vinyl, Mildew Resistant

  • Mfr # T-PVC20-1012

  • Zoro # G3896630


product price: 
$
212.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Tarp Material
Vinyl
Thickness
20 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
11 ft 6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T-PVC20-1012
Zoro #
G3896630
UPC #
-
Country of Origin
United States
Color
Clear
Tarp Material
Vinyl
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
18 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Tarp Resistant Features
Mildew Resistant
Tarp Item
Tarp
Grommet I.D.
0.375 in
Breathable
No
High Visibility
No
Tarp Seam Finish
Heat Sealed
Standards
Cal Fire Marshall, CPAI-84
High-Visibility
Non-High Visibility
Resistance Properties
Tear Resistant, Chemical Resistant
Water Resistance
Waterproof
Product Type
Tarp
Seam Type
Heat-Sealed
Includes Grommets
Grommets Included
Duty Rating
Standard
Breathability
Non-Breathable
Shape
Rectangle
Fabric Material
Vinyl

Description

Tarp, Tarp Material Vinyl, Cut Size 10 x 12 ft, Finished Size 9 ft 6 in x 11 ft 6 in, Tarp Finished Length 11 ft 6 in, Tarp Finished Width 9 ft 6 in, Tarp Seam Finish Heat Sealed, Tarp Resistant Features Mildew Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Clear, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 18 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No, Standards Cal Fire Marshall, CPAI-84

Ratings & reviews