Shop MAURITZON

Heavy Duty Tarp, 9 ft 6 in x 11 ft 6 in, 20 Mil, Tan, Vinyl

  • Mfr # IHT-10-1012
  • Zoro # G3896971

product price: 
$
184.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Tarp Material
Vinyl
Thickness
20 mil
Tarp Strength
Heavy Duty
Tarp Finished Length
11 ft 6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IHT-10-1012
Zoro #
G3896971
UPC #
-
Country of Origin
United States
Color
Tan
Tarp Material
Vinyl
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
14.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Breathable
Yes
Tarp Item
Tarp
High Visibility
No
Tarp Seam Finish
Single Stitched, Web Reinforced
Standards
ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512
Grommet I.D.
0.375 in
High-Visibility
Non-High Visibility
Shape
Rectangle
Duty Rating
Heavy
Seam Type
Single-Stitched, Web-Reinforced
Includes Grommets
Grommets Included
Water Resistance
Waterproof
Breathability
Breathable
Fabric Material
Vinyl
Resistance Properties
Flame Retardant, Mildew Resistant, Tear Resistant, UV Resistant
Product Type
Tarp
Wire Color
Tan

Dimensions

Finished Size
9 ft 6 in x 11 ft 6 in
Thickness
20 mil
Tarp Finished Length
11 ft 6 in
Tarp Finished Width
9 ft 6 in
Cut Size
10 x 12 ft
Finished Length
11.5 ft
Grommet Inside Diameter
0.38 in
Finished Width
9.5 ft
Cut Width
10 ft
Cut Length
12 ft

Description

Tarp, Tarp Material Vinyl, Cut Size 10 x 12 ft, Finished Size 9 ft 6 in x 11 ft 6 in, Tarp Finished Length 11 ft 6 in, Tarp Finished Width 9 ft 6 in, Tarp Seam Finish Single Stitched, Web Reinforced, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Tan, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 14.5 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No, Standards ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.