Shop MAURITZON

Heavy Duty Tarp, 9 ft 4 in x 19 ft 6 in, 20 Mil, Gray, Polyester Coated Cotton Canvas

  • Mfr # IHT-06-1020
  • Zoro # G3897041

product price: 
$
286.99
/ea
Free Shipping & Returns

Key Features

Finished Size
9 ft 4 in x 19 ft 6 in
Tarp Material
Polyester Coated Cotton Canvas
Thickness
20 mil
Tarp Strength
Heavy Duty
Tarp Finished Length
19 ft 6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IHT-06-1020
Zoro #
G3897041
UPC #
-
Country of Origin
United States
Color
Gray
Tarp Material
Polyester Coated Cotton Canvas
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
14.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Tarp Item
Tarp
Tarp Seam Finish
Single Stitched
Breathable
Yes
Standards
ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512
High Visibility
No
Grommet I.D.
0.375 in
High-Visibility
Non-High Visibility
Breathability
Breathable
Includes Grommets
Grommets Included
Product Type
Tarp
Shape
Rectangle
Fabric Coating
Polyester Coated
Water Resistance
Waterproof
Fabric Material
Cotton Canvas
Seam Type
Single-Stitched
Duty Rating
Heavy
Wire Color
Gray

Dimensions

Finished Size
9 ft 4 in x 19 ft 6 in
Thickness
20 mil
Tarp Finished Length
19 ft 6 in
Tarp Finished Width
9 ft 4 in
Cut Size
10 x 20 ft
Cut Width
10 ft
Finished Width
9.33 ft
Finished Length
19.5 ft
Grommet Inside Diameter
0.38 in
Cut Length
20 ft

Description

Tarp, Tarp Material Polyester Coated Cotton Canvas, Cut Size 10 x 20 ft, Finished Size 9 ft 4 in x 19 ft 6 in, Tarp Finished Length 19 ft 6 in, Tarp Finished Width 9 ft 4 in, Tarp Seam Finish Single Stitched, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Gray, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 14.5 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No, Standards ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.