Mauritzon
Tarp, 3 x 20 ft 4 in, 20 mil, Vinyl, Heavy Duty, Red, Flame Resistant, Tear Resistant
Mfr # SALR-02-0320
Zoro # G3896536
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Resistant/Waterproof Water Resistant
- Tarp Strength Heavy Duty
- Tarp Resistant Features Flame Resistant, Tear Resistant
- Tarp Finished Width 2 ft 6 in
- Tarp Finished Length 20 ft
Explore More Products
- MAURITZON Tarp, 6 x 6 ft, 20 Mil, Polyester Coated Cotton Canvas, Heavy Duty, Black IHT-04-0606
- MAURITZON Tarp, Vinyl Coated, 20 ft.x9 ft., 10 oz. T-TAR-0920
- MAURITZON Tarp, 8 x 12 ft, 5 Mil, Vinyl, Standard Duty, Multi, Tear Resistant, UV Resistant MBT-12-99-0812
- MAURITZON Tarp, 12 x 16 ft, 20 Mil, Vinyl, Heavy Duty, Red, Flame Resistant, Tear Resistant SAL-02-1218
- MAURITZON Tarp, 10 x 30 ft, 40 mil, Vinyl, Heavy Duty, Black, Tear Resistant, UV Resistant MBT-22-04-1030
- MAURITZON Tarp, 8 x 10 ft, 20 Mil, Polyester Coated Cotton Canvas, Heavy Duty, Gray IHT-06-0810
- MAURITZON Tarp, 10 x 20 ft, 5 Mil, Vinyl, Standard Duty, Blue, Tear Resistant, UV Resistant MBT-12-02-1020
- MAURITZON Tarp, Vinyl, Laminated, 6x8 ft., 13 oz., Black MVTL-13-04-0608
- MAURITZON Tarp, Vinyl, Laminated, 12x15 ft., 13 oz., Red MVTL-13-00-1215
- CORE TARPS Tarp, 10 Mil, Polyethylene, White CT-604-24X50
- MUTUAL INDUSTRIES NW80 Non-Woven Geotextile Polypropylene, 180 inch Height, 14 Inch Width 80-150-300
- Mauritzon Tarps