Shop MAURITZON

Heavy Duty Tarp, 4 ft x 7 ft 9 in, 20 Mil, Black, Polyester Coated Cotton Canvas

  • Mfr # IHT-04-0408
  • Zoro # G3897175

product price: 
$
69.15
/ea

Key Features

Finished Size
4 ft x 7 ft 9 in
Tarp Material
Polyester Coated Cotton Canvas
Thickness
20 mil
Tarp Strength
Heavy Duty
Tarp Finished Length
7 ft 9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IHT-04-0408
Zoro #
G3897175
UPC #
-
Country of Origin
United States
Color
Black
Tarp Material
Polyester Coated Cotton Canvas
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
14.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Tarp Seam Finish
Single Stitched
Breathable
Yes
High Visibility
No
Standards
ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512
Tarp Item
Tarp
Grommet I.D.
0.375 in
High-Visibility
Non-High Visibility
Product Type
Tarp
Fabric Material
Cotton Canvas
Water Resistance
Waterproof
Breathability
Breathable
Fabric Coating
Polyester Coated
Duty Rating
Heavy
Seam Type
Single-Stitched
Includes Grommets
Grommets Included
Shape
Rectangle
Wire Color
Black

Dimensions

Finished Size
4 ft x 7 ft 9 in
Thickness
20 mil
Tarp Finished Length
7 ft 9 in
Tarp Finished Width
4 ft
Cut Size
4 x 8 ft
Finished Length
7.75 ft
Grommet Inside Diameter
0.38 in
Cut Width
4 ft
Finished Width
4 ft
Cut Length
8 ft

Description

Tarp, Tarp Material Polyester Coated Cotton Canvas, Cut Size 4 x 8 ft, Finished Size 4 ft x 7 ft 9 in, Tarp Finished Length 7 ft 9 in, Tarp Finished Width 4 ft, Tarp Seam Finish Single Stitched, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Black, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 14.5 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No, Standards ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.