Shop MAURITZON

Heavy Duty Tarp, 5 ft 9 in x 7 ft 9 in, 20 Mil, Clear, Vinyl, Mildew Resistant

  • Mfr # T-PVC20-0608

  • Zoro # G3896676


product price: 
$
89.69
/ea

Key Features

Color
Clear
Tarp Material
Vinyl
Thickness
20 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
7 ft 9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T-PVC20-0608
Zoro #
G3896676
UPC #
-
Country of Origin
United States
Color
Clear
Tarp Material
Vinyl
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
18 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Tarp Resistant Features
Mildew Resistant
Breathable
No
High Visibility
No
Tarp Seam Finish
Heat Sealed
Standards
Cal Fire Marshall, CPAI-84
Grommet I.D.
0.375 in
Tarp Item
Tarp
High-Visibility
Non-High Visibility
Water Resistance
Waterproof
Includes Grommets
Grommets Included
Product Type
Tarp
Resistance Properties
Tear Resistant, Chemical Resistant
Fabric Material
Vinyl
Seam Type
Heat-Sealed
Duty Rating
Standard
Shape
Rectangle
Breathability
Non-Breathable

Description

Tarp, Tarp Material Vinyl, Cut Size 6 x 8 ft, Finished Size 5 ft 9 in x 7 ft 9 in, Tarp Finished Length 7 ft 9 in, Tarp Finished Width 5 ft 9 in, Tarp Seam Finish Heat Sealed, Tarp Resistant Features Mildew Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Clear, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 18 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No, Standards Cal Fire Marshall, CPAI-84

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.