Shop MAX
Create Account
0423B Malaga? Gearslinger? -Black
- Mfr # 0423B
- Zoro # G204085886
product price:
$
169.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0423B
- Zoro #
- G204085886
- UPC #
- 846909003588
- Country of Origin
- China
Description
Product FeaturesMain compartment: 13" x 9.5" x 4" slightly tapered towards the top, front and back divider, internal loop field for CCW, inner organizer pocket, YKK#10 zipper closure, drainage grommetFront upper pocket: 9" x 4" x 1" with divider and elastic organizer loopsFront lower pocket: 9” x 9” x 1.5” with divider, elastic organizer loops, key retentionFront slip pocket: 8" x 8", YKK zipper closureRear pocket: 11" x 9" with internal loop field for CCW, button closureModular webbing: 3 rows x 5 channels in front, 6 rows x 2 channels on both sides, 2 sets on shoulder strap.Belt loop: Hook-and-loop flap style, non-slip texture, accommodates up to 2.5" wide beltShoulder strap: Ambidextrous. Integral with 2" webbing and Duraflex Warrior side-release buckle, can be concealed in rear compartmentCross strap: Ambidextrous. Adjustable in length. Made from 0.75?? webbing with built-in survival whistle side release buckleHandle: 1" webbing with cushion and Duraflex D-rings for optional shoulder strapApproximate overall volume: 660 cu. in.Hydration: Fits up to 50 oz. reservoir (not included)Empty weight: 2 lb, 6 ozThe MALAGATM GEARSLINGERTM further extends our ambidextrous single shoulder sling pack family. This one is another size increment up and will fit a full letter size pad or similarly size item in the main compartment. Additional features include more organizational compartments, more PALS modular attachment points, and a hydration reservoir loop. Great for those who wants the ambidextrous capability of the LUNADATM with compartment sizes similar to those of the TYPHOONTM.Product Materials1000-Denier water and abrasion resistant light-weight ballistic nylon fabricNon Stick Surface® fabric protector for grime resistance and easy maintenanceHigh strength zippers and zipper tracksUTX-Duraflex nylon buckles for low sound closuresTriple polyurethane coated for water resistanceHigh tensile strength nylon webbingHigh tensile strength composite nylon thread (stronger than ordinary industry standard nylon thread)#AS-100 high grade closed-cell foam padding material for superior shock protection Internal seams taped and finishedParacord zipper pullsStress points double stitched, Bartacked or "Box-and-X" stitched for added strengthCleaning InstructionsMAXPEDITION's nylon fabric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.