Shop All Adhesive Primers, Activators and Removers
Max Pro
All-Purpose Ink Remover, 5 oz, Aersol Container
Mfr # IR-003-043
Zoro # G7128047
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Neutral
- Container Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max Pro
- MFR # IR-003-043
- Zoro # G7128047
- UPC # 752080003043
- Country of Origin China
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 5 gal |
Details
Item | Contact Cement |
Color | Neutral |
Container Type | Pail |
Description
Max Pro All-Purpose Ink Remover is a natural solvent that penetrates quickly to safely remove ink and adhesives from virtually any surface. Use it to clean computers, keyboards, copiers, countertops, cabinets and more. It is safe on most plastics and comes in a 5 oz. aerosol container.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE AC30 SLV 48MMX54.8M IPG-IPG 24 (72878)
- FLEX SEAL High Performance Super Glue, Gel, Clear, 6 g Tube (SGGEL2X3)
- LOCTITE Threadlocker 271 - Heavy-Duty/Red, 492142 (492142)
- FLEX SEAL Liquid 1 Gallon Clear (FSLFSCLRR01)
- MAX PRO Ink and Adhesive, Remover, 5 oz. (IR-003-043)
- 3M Contact Cement, Tan, 1 gal, Can, 12 PK (86A)
- KLEAN-STRIP 6 Oz Goof Off Professional Strength Remover (FG661)
- LOCTITE Activator, SF 7387 Series, Light Brown, 4.5 fl oz, Aerosol Can (209714)
- HANDI-FOAM Spray Applicator Cleaner, Clear, 12 oz, Can (P10083G)
- MOTSENBOCKERS LIFT OFF Tape and Adhesive Remover, 22 oz, Trigger Spray Bottle, 6 PK (MTS 40701)
- MOTORCRAFT Silicone Gasket Remover, 12 oz (ZC30A)
- Max Pro Adhesive Primers, Activators and Removers